MAKITA DHR242RTJW 18V LXT ROTARY HAMMER 2X 5.0AH BATTS DC18RC CHARGER
Rotary Hammer
See technical informationSee documentsReferences
Makita:DHR242RTJW
Rubix:257A7329
EAN:0088381876094



Documents
Product details : MAKITA DHR242RTJW 18V LXT ROTARY HAMMER 2X 5.0AH BATTS DC18RC CHARGER
2.0 J impact energy for high performance
Suitable for impact and unstressed drilling plus chipping
3 operation modes for rotary only, rotary hammer and hammer only with operation mode change lever
One touch sliding chuck adapted for SDS-Plus bits
24mm maximum capacity in concrete, 27mm in wood, 13mm in steel, 54mm TCT core bit
Includes Dust Extraction System DX06
Suitable for impact and unstressed drilling plus chipping
3 operation modes for rotary only, rotary hammer and hammer only with operation mode change lever
One touch sliding chuck adapted for SDS-Plus bits
24mm maximum capacity in concrete, 27mm in wood, 13mm in steel, 54mm TCT core bit
Includes Dust Extraction System DX06
Strengths
•Able to drill in concrete as fast or faster than 24V Cordless Combination Hammer model BHR200
One touch slide chuck for SDS-plus bit
Easy-to-grip handle ergonomically designed to:give maximum power thrust. provide a sure and comfortable grip in any operation
overhead application, drilling with palm-up or palm-down grip
3 mode operation Rotation + Hammering Hammering only • Rotation only
The tool body is seperated into the upper and lower housings at the foot of handle portion where the houses are jointed with vibration absorbing cushion rubbers.
Higher productivity than model BHR202 achieved by using efficient Brushless DC motor to reduce energy loss by 30%
Unique rubber joint construction suppresses the transmission of vibration to battery terminals, minimizing battery failures such as terminal breakage or poor electrical contact
One touch slide chuck for SDS-plus bit
Easy-to-grip handle ergonomically designed to:give maximum power thrust. provide a sure and comfortable grip in any operation
overhead application, drilling with palm-up or palm-down grip
3 mode operation Rotation + Hammering Hammering only • Rotation only
The tool body is seperated into the upper and lower housings at the foot of handle portion where the houses are jointed with vibration absorbing cushion rubbers.
Higher productivity than model BHR202 achieved by using efficient Brushless DC motor to reduce energy loss by 30%
Unique rubber joint construction suppresses the transmission of vibration to battery terminals, minimizing battery failures such as terminal breakage or poor electrical contact
Technical specifications
Attributes
| Impact power | 2 J |
|---|---|
| Weight | 3.3 kg |
| Voltage | 18 V |
| Battery capacity | 5 Ah |
| No-load speed | 950 rpm |
Show UNSPSC/ECL@SS
£ 487.00 excl. VAT
/ Each
£ 584.40 incl. VAT
- Delivery usually within ( 7 ) days
