MAKITA HR4511C/1 ROTARY DEMOLITION HAMMER 110V


Makita sds max demolition hammer hr4511c 110v

References
makita:HR4511C/1
rubix:2005176
brand logo
brand logo
Technical specifications
Power1350 W
Impact power13 J
Weight8.4 kg

Product details : MAKITA HR4511C/1 ROTARY DEMOLITION HAMMER 110V


1350W SDS-Max rotary demolition hammer drill suitable for drilling in concrete and masonry and core drilling up to 125mm diameter. Features include Makita's anti vibration system allowing the drill to be used for longer periods (drilling 7.5m/sec, hammer 7.0m/sec), constant speed even under full load and torque limiter for additional operator protection. Electronic power control for greater operator comfort. Supplied with two side handles, depth stop, grease and heavy duty carry case.

Technical specifications


Attributes
Power1350 W
Impact power13 J
Weight8.4 kg
Show UNSPSC/ECL@SS
£ 853.00 excl. VAT
/ Each
£ 1,023.60 incl. VAT
  • Usually arrives within 14 working days