References
Makita:HR4013C/1
Rubix:2581578
EAN:0088381651325
Product details : MAKITA HR4013C/1 ROTARY HAMMER SDS-MAX 110V
Model HR4013C is the successor model of the current HR4001C series models and developed to provide higher operating efficiency and more comfort with unrivalled low level of vibration.
Strengths
- One touch sliding chuck for easy bit installation and removal.
- Easy to operate operation-mode change lever. Located on the top of the motor housing for reduced possibility of breakage.
- "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body.
- Unrivalled low level of vibration aided by vibration absorbing housing.
- LED service light indicates when to replace carbon brush.
- In hammering mode, on/off switch is switchable between two switches to meet your application: For Continous or Intermittent chiseling applications.
Technical specifications
Attributes
| Power | 1100 W |
|---|---|
| Impact power | 8 J |
| Weight | 6.9 kg |
Show UNSPSC/ECL@SS
£ 823.00 excl. VAT
/ Each
£ 987.60 incl. VAT
- Delivery usually within ( 7 ) days

