Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
Floor scraper
References
spartex:
845491
rubix:
217A5341
ean:
3660338076282
Technical specifications
Length
34
cm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
Black rubber foam - 45 kg/m3. .
Galvanised metal mounting socket .
Recommended handles: Ref 845504 - 849139.
Technical specifications
Attributes
Length
34
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 40114 RED STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 40096 YEL STAINLESS STEEL HAND SCRAPER 100MM
VIKAN 40513 BLU HAND SCRAPER FLEXIBLE 165MM
VIKAN 71405 WHT ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 77543 BLU FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
VITREX 102962 LARGE SQUEEGEE
VIKAN 77142 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX 845492 FLOOR SQUEEGEE LENGTH CM 44
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 40106 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM