MECALINE EURO PROFILE PLUG BSPT MALE R 1/4 880694

PLUGS EURO PROFILE - MALE

See technical informationSee documents

References

Mecaline:880694
Rubix:216A3151
EAN:3660338340420
brand logo

Technical specifications

Connection 11/4
Materialanti-corrosion carbonitrided steel
See all Specifications

Documents

Product details : MECALINE EURO PROFILE PLUG BSPT MALE R 1/4 880694


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm, European Profile. Flow rate : 833 l/min at 6 bar with Delta P 10%. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connection 11/4
Materialanti-corrosion carbonitrided steel
Profileb
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
  • In stock: Next day delivery