FUSION LAMPS ED7PL84 7W G23 2P SINGLE COMPACT 4000K (L)135 MM X (DIA)2
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:ED7PL84
Rubix:234A7354

Product details : FUSION LAMPS ED7PL84 7W G23 2P SINGLE COMPACT 4000K (L)135 MM X (DIA)2
7W G23 2P Single Compact 4000K (L)135 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 405 lm |
|---|---|
| Power | 7 W |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- Delivery usually within ( 3 ) days
