FUSION LUMINAIRES DL7WLED 7W 516MM LED LINK LIGHT CW (L)516 MM X (H)36
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL7WLED
Rubix:234A7261

Product details : FUSION LUMINAIRES DL7WLED 7W 516MM LED LINK LIGHT CW (L)516 MM X (H)36
7W 516mm LED Link Light CW (L)516 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 7 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Delivery usually within ( 3 ) days
