• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6

TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6

MODLED SB

See technical information

References

Tamlite:SBB66
Rubix:234A6570
brand logo
brand logo

Product details : TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6


600X600 Surface Frame BL LED Panel 9016 (L)600 mm x (W)600 mm x (D)80 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.43 excl. VAT
/ Each
£ 56.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLITE XCMF30BDL XCITE SLIMLINE MICROFLOOD 30W LED BLACK (L)210 MM XFUSION LAMPS EDCMHTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM XFUSION LAMPS EDCMHE150NW 150W E27 ELLIPTICAL CERAMIC M/H 4 (L)141 MM XFUSION LUMINAIRES FCD12 12W LED CIRCULAR DOWNLIGHT 4000K (DIA)170 MM XFACOM CORDLESS LED INSPECTION LAMP - 779.CL5DRAPER 94520 COB LED WORKLIGHTFUSION LAMPS EDP15SES/CL 15W SES PYGMY LAMP CLEAR (L)60 MM X (DIA)22 MTAMLITE XCNC24NWM3 XCITE 1200MM TWIN IP65-C/W LED BOARD/DRI (L)1260 MMFUSION LUMINAIRES FNCF6 27W 6FT LED NCF 4000K (L)1800 MM X (H)83 MM XTAMLITE XCDL12NW XCITE 12W LED DOWNLIGHT - 4000K (DIA)170 MM X (D)25 MDRAPER 99703 FLEXI LED LIGHTFUSION LAMPS FGU10/5CW/10P ESSENTIAL 5W GU10 LED 10 PACK CW (L)56 MM XTAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (TAMLITE XCFRA5WWW AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MMDRAPER 90064 10WATT LED RECHARGE.HEAD LAMP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap