FUSION LUMINAIRES DL4WLEDWW225 4W 225MM LED LINK LIGHT WW (L)225 MM X
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL4WLEDWW225
Rubix:234A7267

Product details : FUSION LUMINAIRES DL4WLEDWW225 4W 225MM LED LINK LIGHT WW (L)225 MM X
4W 225mm LED Link Light WW (L)225 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 340 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Delivery usually within ( 3 ) days
