FUSION LAMPS EDHPIT250P 250W GES TUBULAR DUAL M/H (L)257 MM X (DIA)47
Tubular Lamp
See technical informationReferences
Fusion Lamps:EDHPIT250P
Rubix:234A7368

Product details : FUSION LAMPS EDHPIT250P 250W GES TUBULAR DUAL M/H (L)257 MM X (DIA)47
250W GES Tubular Dual M/H (L)257 mm x (Dia)47 mm
Technical specifications
Attributes
| Luminance | 21250 lm |
|---|---|
| Power | 250 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 40.12 excl. VAT
/ Each
£ 48.14 incl. VAT
- Delivery usually within ( 3 ) days
