FUSION LAMPS ED250SONT/HO 250W GES TUBULAR SON HIGH OUTPUT (L)260 MM X
Tubular SON Lamp
See technical informationReferences
Fusion Lamps:ED250SONT/HO
Rubix:234A7374

Product details : FUSION LAMPS ED250SONT/HO 250W GES TUBULAR SON HIGH OUTPUT (L)260 MM X
250W GES Tubular SON High Output (L)260 mm x (Dia)46 mm
Technical specifications
Attributes
| Luminance | 33000 lm |
|---|---|
| Power | 250 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Delivery usually within ( 3 ) days
