TAMLITE XCUCL14NW 857MM 14W LED CABINET LIGHT - 4000K (L)857 MM X (W)2
Cabinet Light
See technical informationSee documentsReferences
Tamlite:XCUCL14NW
Rubix:234A6465

Documents
Product details : TAMLITE XCUCL14NW 857MM 14W LED CABINET LIGHT - 4000K (L)857 MM X (W)2
857MM 14W Led Cabinet Light - 4000K (L)857 mm x (W)23 mm x (D)37 mm
Technical specifications
Attributes
| Luminance | 1500 lm |
|---|---|
| Power | 14 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Delivery usually within ( 3 ) days
