SMC LQ3-GPS-N HIGH PURITY FLUOROPOLYMER FITTING INSERTION TOOL
Fluoropolymer Insertion Tool
See technical informationSee documentsReferences
SMC:LQ3-GPS-N
Rubix:260A7656
EAN:3618035951852

Documents
Product details : SMC LQ3-GPS-N HIGH PURITY FLUOROPOLYMER FITTING INSERTION TOOL
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed during process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
Strengths
•High purity fluororesin fitting
Space saving and tube connector type
Space saving and tube connector type
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Material | pfa (new fluoropolymer, high purity) |
| Profile | hyper fitting / flare type |
| Max. temperature | 200 °C |
| Type | fluoropolymer insertion tool |
| Tube diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 609.87 excl. VAT
/ Each
£ 731.84 incl. VAT
- Delivery usually within ( 30 ) days