FESTO 130658 PUSH-IN Y-CONNECTOR CRQSY-8


Push-In Y-Connector

References
festo:CRQSY-8
rubix:124A8568
manufacturer :130658
ean:4052568116330
CRQSY-8 Push-in Y-connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130658 PUSH-IN Y-CONNECTOR CRQSY-8


Push-in Y-connector CRQSY-8 Size=Standard, Nominal size=4,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x20x30 mm
Logistic Weight35,5 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 116.66 excl. VAT
/ Each
£ 139.99 incl. VAT
  • Delivery usually within ( 8 ) days