3M 9080HL25 DOUBLE COATED TAPE WHITE 25MMX50M 0.16MM


Tapes 3M

References
3m:9080.25 [3M]
rubix:190098
manufacturer :7000115874
ean:04064035103439
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : 3M 9080HL25 DOUBLE COATED TAPE WHITE 25MMX50M 0.16MM


3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.

Strengths

260µm thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner. Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. Use for multiple application across many industries Use for multiple application across many industries

Applications

Use to bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion

Technical specifications


Attributes
Width25 mm
Length50 m
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
  • Usually arrives within 14 working days