References
Activate:3051
Rubix:230A4488

Product details : ACTIVATE 3051 FOODCARE 32 H1 205LTR
NSF H1 registered. Foodcare 32 H1 is a high performance, fully synthetic food grade lubricant fluid designed for lubrication on applications such as freezer chains, hydraulics, pneumatics, airlines and variators.
Strengths
This food safe lubricant has a ISO 32 viscosity rating and a temperature range -40 to 180 degrees C. This product is NSF H1 registered.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20l |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 5,208.08 excl. VAT
/ Each
£ 6,249.70 incl. VAT
- Usually arrives within 14 working days
