References
Expert:E113250
Rubix:2013972
EAN:3258951132500

Product details : EXPERT OPEN ENDED WRENCH 6 X 7MM
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 6 |
|---|---|
| Length | 122 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- Usually arrives within 14 working days