References
Gedore:400 11x13
Rubix:118A4266
Manufacturer :6057350
EAN:4010886605738

Product details : GEDORE 11X13MM FLARENUTSPAN 400 11X13
Flare nut spanner open hexagon 11x13 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Opening | 11x13 |
| Length | 160 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
- Delivery usually within ( 8 ) days
