467F - Hinged Joint Ratchet Wrench
Opening | 5/16 |
---|---|
Length | 127.5 mm |
Logistic Weight | 45 g |
---|---|
Packaged dimensions (D x W x H) | 128x17x7 mm |
Package weight | 37 g |
Opening | 5/16 |
Length | 127.5 mm |
Weight | 45 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days