References
RHP:SLFL20EC
Rubix:158A9489
Manufacturer :SLFL20EC R
EAN:747023031092


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 4 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SLFL20EC
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 4 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | steel |
| Height | 90.5 mm |
| Length | 66.7 mm |
| Series | slfl |
| Total bearing width | 30.96 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 3110 N |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- Delivery usually within ( 2 ) days