TIMKEN RCJ2 3/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 2-3/16
Rubix:103A0592
EAN:0087796061279


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN RCJ2 3/16 FOUR BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJ 2-3/16 is a preassembled ball bearing unit with an eccentric locking collar. Four-bolt flange and Shroud Seal.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | housing nickel-plated (nt) with tdc™ bearing |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 75.1 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.84 kg |
| Mounting typ | four-hole flange (square flange base) |
Show UNSPSC/ECL@SS
£ 269.97 excl. VAT
/ Each
£ 323.96 incl. VAT
- Delivery usually within ( 7 ) days