References
SNR:ESFLE208
Rubix:205A2484
EAN:3413529530113





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SNR ESFLE208 BEARING UNIT
Grey cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The bearing insert AGR stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: high-performance grease, maintenance-free, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The bearing insert AGR stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: high-performance grease, maintenance-free, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, handling equipment, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 193x105x60 mm |
|---|---|
| Logistic Weight | 1640 g |
| Inner diameter | 40 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.65 kg |
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
- Delivery usually within ( 3 ) days