References
SKF:F2BC 012-TPSS
Rubix:237A4208
EAN:7316577846709


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SKF F2BC 012-TPSS BALL BEARING UNIT - FOOD LINE
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | stainless steel |
| Height | 119 mm |
| Length | 62 mm |
| Series | bluerange |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 10800 N |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
- Delivery usually within ( 3 ) days