Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
SMC AC30A-F02DG-B FILTER REGULATOR + LUBRICATOR
SMC AC30A-F02DG-B FILTER REGULATOR + LUBRICATOR
Filter regulator + AC-A series micron filter
References
smc:
AC30A-F02DG-B
rubix:
212A6805
Technical specifications
Threading diameter (inch)
1/4
''
See all Specifications
Product details
Technical specifications
Product details : SMC AC30A-F02DG-B FILTER REGULATOR + LUBRICATOR
-
Technical specifications
Attributes
Threading diameter (inch)
1/4
''
Min. service pressure
0.5
bar
Max. service pressure
8.5
bar
Volume flow rate
1500
l/min
Design size
30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.29
excl. VAT
/
Each
£
139.55
incl. VAT
Delivery usually within (
44
) days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SMC AC30A-F03DG-D FILTER REGULATOR + LUBRICATOR
FESTO 539685 FILTER REGULATOR LFR-1/4-DB-7-MINI
FESTO 192613 FILTER REGULATOR LFR-1/4-D-5M-O-MIDI
SMC AMS30A-F03D-PN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A
FESTO 8098372 SERVICE UNIT MS4-EM1FR-1/4-D6-C-P-VC&
NORGREN 4455-51 TAMPER RESISTANT KIT
SMC AC10A-M5 AIR COMBINATION SET
FESTO 185833 SERVICE UNIT FRC-3/8-D-MIDI-KE
FESTO 185828 SERVICE UNIT FRC-1/8-D-MINI-KE-A
FESTO 162762 SERVICE UNIT FRC-1/8-D-7-MINI-A
ASCONUMAT FILTER REGULATOR G651APJP2GA00HN
SMC AMS30B-F00C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 531118 SERVICE UNIT COMBINATION MSB4-1/4-FRC5:J1M1-Z
FESTO 550509 SERVICE UNIT COMBINATION