MS6-LFR filter control valve
Threading diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 320x75x105 mm |
---|---|
Logistic Weight | 1288 g |
Threading diameter (inch) | 1/2 '' |
Material | Die-cast aluminum |
Volume flow rate | 4000 l/min |
Filter fineness | 5 µm |
Connection 1 | 1/2 |
Delivery usually within ( 2 ) days