FESTO 159633 FILTER REGULATOR LFR-1-D-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1-D-MAXI
Rubix:119A5977
Manufacturer :159633
EAN:4052568006365

Documents
Product details : FESTO 159633 FILTER REGULATOR LFR-1-D-MAXI
Filter regulator LFR-1-D-MAXI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 363x145x138 mm |
|---|---|
| Logistic Weight | 1688 g |
| Threading diameter (inch) | g1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc |
| Volume flow rate | 10000 l/min |
| Design size | 252 |
| Filter fineness | 40 µm |
| Connection 1 | g1 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Drain Type | manual, rotating |
Show UNSPSC/ECL@SS
£ 594.84 excl. VAT
/ Each
£ 713.81 incl. VAT
- In stock: Next day delivery