Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
References
bil castors & wheels:
SSPH200NYBSWB/HD
rubix:
377A3993
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
Grade 304 Pressed Stainless Steel Braked Swivel Castor
Top Plate Fixing
200mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.73
excl. VAT
/
Each
£
159.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE GBN 127/30H7 DRIVE WHEEL
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE HTH 83X115/30-114K ROLLERS
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
RUBBER SPEED SWIVEL PLATE 400MM 950KG
BLICKLE FSTH40X20/10-8K GUIDE ROLLER WHEEL
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
GATE CASTOR SWIVEL 75KG
BLICKLE SWIVEL CASTOR LS-SPO 200K-ST
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPARTEX V81Q200PNRP05 STAINLESS FIXED CASTOR 200MM POLYURETHANE TYRED