LAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MM
Consumer Unit Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:LC5
Rubix:234A8261
Documents
Product details : LAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MM
5A HRC Fuse (L)26 mm x (Dia)10.32 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 5 A |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Delivery usually within ( 3 ) days

