LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKS
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:SSA340-TIA32M63
Rubix:208A6144
Documents
Product details : LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKS
32A Motor Rated Hrc Fuse (L)86 mm x (Dia)22 mm
Technical specifications
Attributes
| Voltage | 690;250 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days

