Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
BX Boards
References
proteus switchgear:
BX4S125
rubix:
234A8411
Technical specifications
Voltage
230/400
V
Amperage
125
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
4 Way 125A T/Pole Isolator Incomer Bx Bo (H)390 mm x (W)410 mm x (D)110 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
125
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.56
excl. VAT
/
Each
£
370.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSE NIT6 6A
BUSSMANN NSD16 16A HRC FUSE F1
MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
MOELLER MPCB 2.5-4A ROTORY PKZM0-4
PROTEUS 80/2/30TA 80A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
PROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
PROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
LAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MM
SCHNEIDER 16A 10KA MCB SE10C116
MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
LEGRAND 411504 CIRCUIT BREAKER
MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME04
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME02