Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MM
LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MM
Offset Tag Fuse-Link
References
lawson fudes:
TIA6
rubix:
234A8278
Technical specifications
Voltage
250;415
V
Amperage
6
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MM
6A Hrc Fuse (L)86 mm x (Dia)22 mm
Technical specifications
Attributes
Voltage
250;415
V
Amperage
6
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MM
BUSSMANN 660V UR BS88 FUSE 110EET
PROTEUS BX6S125/CD 6 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)442 MM X
MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
EATON EMCH310 CUTLER HAMER MCB
SCHNEIDER ELECTRIC SEE106C03 IKQE RCBO 1PPNS 6A C 30MA A-TYPE
PROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVI
SCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A B
SIEMENS MPCBS002.8...4A 3RV2011-1EA10
FLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MM
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME02
PROTEUS 32A 3POLE MC 31032/4
PROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5