• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER 10KA 20A MCB SE10C120

SCHNEIDER 10KA 20A MCB SE10C120

Acti9 iKQ

See technical informationSee documents

References

Schneider Electric:SE10C120
Rubix:152A9686
brand logo
brand logo

Technical specifications

Voltage240 V
Amperage20 A

Documents

Product details : SCHNEIDER 10KA 20A MCB SE10C120


20A 1P KQ MCB 10KA Typec 5-10in

Technical specifications


Attributes
Voltage240 V
Amperage20 A
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LAWSON FUSE 20A OFFSET TAG LAWSON-NS20SIEMENS MPCBS002.8...4A 3RV2011-1EA10PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 MPROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5PROTEUS 1010/2 10 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MMMCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65PROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5F4P (FIRST FOR PERFORMANCE) F4P13APTF 13 AMP PLUG TOP FUSES (L)25.5 MMMCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMMOELLER MPCB 2.5-4A ROTORY PKZM0-4SCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (SCHNEIDER MOTOR CIRCUITBREAKER GV2ME06SCHNEIDER MOTORCIRCUITBREAKER GV2P08
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap