MCG DL2-18 OVERLOAD RELAY 12A TO 18A (H)48 MM X (W)45 MM X (D)89 MM
Thermal Overload Relay
See technical informationSee documentsReferences
MCG Industrial:DL2-18
Rubix:234A6119
Documents
Product details : MCG DL2-18 OVERLOAD RELAY 12A TO 18A (H)48 MM X (W)45 MM X (D)89 MM
Overload Relay 12A To 18A (H)48 mm x (W)45 mm x (D)89 mm
Technical specifications
Attributes
| Amperage | 18 A |
|---|
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 3 ) days

