GREENBROOK ELECTRICAL T205-C TIMER FUSED SPUR 7 DAY (H)86.5 MM X (W)86
Fused Timer Spur Switch
See technical informationSee documentsReferences
GreenBrook:T205-C
Rubix:234A6588
Documents
Product details : GREENBROOK ELECTRICAL T205-C TIMER FUSED SPUR 7 DAY (H)86.5 MM X (W)86
Timer Fused Spur 7 Day (H)86.5 mm x (W)86.5 mm x (D)40 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
- Delivery usually within ( 7 ) days

