SCHNEIDER SEE132C03 RCBO 1P+N 32A C 30MA 10000 A
Acti9 Earth Leakage Circuit Breaker
See technical informationReferences
Schneider Electric:SEE132C03
Rubix:228A0634
Product details : SCHNEIDER SEE132C03 RCBO 1P+N 32A C 30MA 10000 A
Trip free MCB mechanism
Lockable in the ON or OFF position
For use in KQ Loadcentre A and B boards
Positive contact indication on toggle (guaranteed On/Off indication)
Trip free MCB mechanism
Cable capacity 16mm
AC class sensitivity
Lockable in the ON or OFF position
For use in KQ Loadcentre A and B boards
Positive contact indication on toggle (guaranteed On/Off indication)
Trip free MCB mechanism
Cable capacity 16mm
AC class sensitivity
Technical specifications
Attributes
| Voltage | 150 … 230 (ac) V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 80.19 excl. VAT
/ Each
£ 96.23 incl. VAT
- Delivery usually within ( 4 ) days
