• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MM

FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MM

Fuse DMM

See technical information

References

Fluke:803293
Rubix:80047729
EAN:0095969095761
brand logo
brand logo

Technical specifications

Voltage1000 V
Amperage11 A

Product details : FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MM


Fluke fuse dmm 11a 803293

Technical specifications


Attributes
Voltage1000 V
Amperage11 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 21 ) days

Check our products from related categories

MCG SMI20-4 ENCLOSED 20AMP 4POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7SIEMENS NH-SIZE 00 FUSELINK 3NA3824LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 MPROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM XSCHNEIDER MOTOR CIRCUITBREAKER GV2ME04BUSSMANN BS88 32A FUSE TIA32APROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM XBUSSMANN FUSE TIA16LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10LAWSON NS2 FUSE STAGG CONTACT 2ALAWSON FUSES LFN10G10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)LAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MMLAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MMSCHNEIDER ELECTRIC A9D11820 RCBO C SP 20A 30MA
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap