• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE TCP63

LAWSON FUSE TCP63

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:TCP63
Rubix:154A2517
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage63 A

Documents

Product details : LAWSON FUSE TCP63


63A Hrc Fuse (L)110 mm x (Dia)22 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage63 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 2 ) days

Check our products from related categories

BUSSMANN FUSE 3AMP C180-3ALAWSONLFN10G16 LOW VOLTAGE FUSE-LINKS CYLINDRICALPROTEUS 31006/4 6 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5PROTEUS XL32CRK 32A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)NIGLON F13 13A PLUG TOP FUSE PACK OF 10SCHNEIDER RCD 40A 30MA 4P A9R41440MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATORLAWSON FUSE LINK LAWSON-NS4PROTEUS 31040/3 40 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MMSCHNEIDER A9N15646 FUSE CARRIERPROTEUS MCB 31032/3BG ELECTRICAL CUMB16 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MSCHNEIDER 3P 40A MCB TYPE C A9F54340MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap