• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER EASY9 RCBO 1P 20A EZ9D16820

SCHNEIDER EASY9 RCBO 1P 20A EZ9D16820

Easy9+

See technical informationSee documents

References

Schneider Electric:EZ9D16820
Rubix:153A4876
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage20 A

Documents

Product details : SCHNEIDER EASY9 RCBO 1P 20A EZ9D16820


20A 30mA Type B Single Module RCB

Technical specifications


Attributes
Voltage230 V
Amperage20 A
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MMLAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MMPROTEUS 1010/4 10 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKERLAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MMPROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM XBUSSMANN FUSE 2A NIT2LAWSON FUSES LFN10G32 500V 32A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)LAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MMSCHNEIDER 10A RCD SINGLE POLE SEE110C03EATON MEMSHIELD 3 MICRO CIRCUIT BREAKER 3PH 6AMP TYPE CLAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MMHAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1MSCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A B
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap