• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. MOELLER MPCB 2.5-4A ROTORY PKZM0-4

MOELLER MPCB 2.5-4A ROTORY PKZM0-4

Moeller

See technical information

References

Moeller (Eaton):072737
Rubix:129A1171
brand logo
brand logo

Technical specifications

Voltage690 V
Amperage4 A

Product details : MOELLER MPCB 2.5-4A ROTORY PKZM0-4


MPCB, 2,54A, Rotary Type

Technical specifications


Attributes
Voltage690 V
Amperage4 A
Show UNSPSC/ECL@SS
£ 88.28 excl. VAT
/ Each
£ 105.94 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

MG 396790079 A9D11816 RCBO C SP 16A 30MASCHNEIDER MCB SE10C163PROTEUS 31050/4 50 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKSLAWSON FUSE LINK LAWSON-NS4PROTEUS 45MBRSPKA 45A 2P 1MOD 30MA RCBO - TYPE A - COMPACT (H)84 MM XPROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTORPROTEUS ACP55CMUA CONTRACTOR PACK 5&5 DUAL TYPE A RCD META (H)256 MM XPROTEUS BX12S125 12 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)600 MM XPROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)SCHNEIDER ELECTRIC A9L20500 SURGE ARRESTER (H)85 MM X (W)36 MM X (D)69PROTEUS 1040/2 40 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5PROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5PROTEUS E100TN EURO RANGE 100A TP&N SWITCH DISCONNECTOR (H)383 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap