References
Fluke:943121
Rubix:80126913
EAN:0095969089906
Product details : FLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MM
Fluke fuse dmm 44/100 - 943121
Technical specifications
Attributes
| Voltage | 1000 V |
|---|---|
| Amperage | 0.44 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 21 ) days
