Portwest FW31HOR40 Nubuck Boot SB Honey Size 40/6.5


FW31 Nubuck Boot SRA

References
portwest:FW31HOR40
rubix:2589696
ean:5036108165421
brand logo
brand logo
Technical specifications
EU shoe size40
ColourOther

Product details : Portwest FW31HOR40 Nubuck Boot SB Honey Size 40/6.5


Mid Cut Nubuck Boot with durable rubber outsole. High wicking breathable mesh liner for extra comfort.
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA

Technical specifications


Attributes
EU shoe size40
ColourOther
Show UNSPSC/ECL@SS
£ 41.91 excl. VAT
/ Each
£ 50.29 incl. VAT
  • Usually arrives within 14 working days