JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU37 UK4


Safety shoe JALAS 1605 E-Sport

References
jalas:1605-37
rubix:206A4118
ean:6408487502705
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU37 UK4


JALAS® 1605 E-Sport, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, split leather

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 85.49 excl. VAT
/ Each
£ 102.59 incl. VAT
  • Usually arrives within 14 working days