PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO RED EU42 UK8

FW34 Lusum Safety Trainer

See technical informationSee documents
References
Portwest:FW34RER42
Rubix:2589749
EAN:5036108251803
brand logo
Technical specifications
EU shoe size42
Colourblack
Main materialleather
See all Specifications
Documents

Product details : PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO RED EU42 UK8


Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.

Technical specifications


Attributes
EU shoe size42
Colourblack
Main materialleather
Security Categorys1p
Slip resistanceyes
Type of closurelace up
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
  • In stock: Next day delivery

EU shoe size

42
Select variants (11)