PORTWEST FW47BKR47 OXFORD SHOE S1P BLACK SIZE 47/12


FW47 - Steelite Executive Oxford Shoe S1P

References
portwest:FW47BKR47
rubix:2589826
ean:5036108181612
brand logo
brand logo
Technical specifications
EU shoe size47
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FW47BKR47 OXFORD SHOE S1P BLACK SIZE 47/12


Premium quality Oxford style executive shoe with a dual density outsole, 200 joule steel toecap and midsole. Protective steel toecap. Steel midsole. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size47
ColourBlack
Main materialLeather
MaterialFull-Grain Leather
Show UNSPSC/ECL@SS
£ 47.55 excl. VAT
/ Each
£ 57.06 incl. VAT
  • Usually arrives within 14 working days