Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU45 UK10.5
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU45 UK10.5
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-45
rubix:
386A0482
ean:
6408487517075
Technical specifications
EU shoe size
45
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU45 UK10.5
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
45
Collar height
High
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU42 UK8
JALAS 5372 SPOC LOW CUT SHOE O1 A E FO SRC EU44 UK10
JALAS 3075 STREET MID CUT BOOT S3 SRC EU41 UK7
JALAS 3308 DRYLOCK LOW CUT SHOE S7 HRO EU40 UK6.5
BASE B0954 PULSAR TOP S1PL FO SR BLACK/BLUE EU42 UK8
GISS 862001 SAFETY SHOE SAXO S3 HRO SRC SIZE 45
U-POWER RL2E144-43 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 43/9
U-POWER BC10315-41 REAL S1P SRC BLK BOOT SIZE 41/7
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU41 UK7
U-POWER SN20154-37 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 37/4
U-POWER RI20384-42 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 42/8
PORTWEST FW41BKR41 LADIES SAFETY SHOE BLACK SIZE 41/7
U-POWER RI20394-38 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 38/5
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU44 UK10
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU43 UK9