GISS 880409 G-CUT NITRILE CUT D 4X43D SIZE 10


G-cut gloves nit d

References
giss:880409
rubix:209A5474
ean:3660338338199
brand logo
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelD
Main materialHPPE
See all Specifications

Product details : GISS 880409 G-CUT NITRILE CUT D 4X43D SIZE 10


Seamless grey high performance polyethylene (HPPE) knitted glove, gauge 13.
Double nitrile coating:
smooth blue nitrile on palm, fingers and back of hand at 3/4 and granular black nitrile on palm and fingertips.
Excellent comfort in use.
Pack of 12 pairs / Box of 72 pairs APPLICATIONS.
Automotive, metallurgical and metal processing manufacturing and subcontracting industries, glass manufacture and processing, mechanical and industrial maintenance industries, assembly and mounting.
Building and public works trades.
STRONG POINTS.
Double nitrile coating for better water-tightness.
Excellent grip even in oily and greasy environments.
brand logo

Technical specifications


Attributes
Size10
Cutting resistance levelD
Main materialHPPE
Food contactNo
Usage environmentOily or greasy
Abrasion resistance level4
ESDNo
CoatingNitrile
TypeGlove
MaterialHigh performance polyethylene fibers
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
  • In stock: Next day delivery