SKYTEC SKG00017EB TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 6/XS


SKYTEC TRC725

References
skytec:TRC725
rubix:227A9529
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelE
Usage environmentDry
See all Specifications

Product details : SKYTEC SKG00017EB TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 6/XS


The Skytec TRC725 PU Coated Fingerless Gloves provide excellent level E cut resistance and are ideal for applications requiring open fingertip contact. They feature a practical fingerless design on middle and index fingers as well as the thumb, allowing the wearer to perform high precision tasks. These flexible and comfortable gloves offer great dexterity whilst keeping your hands protected from sharp objects. Their HPPE seamless lining provides comfort as their fully encapsulated steel and nylon construction on the outsise strengthens its protective qualities. Featuring a PU palm coating that provides excellent abrasion resistance, the TRC705 gloves provide great sensitivity, thus allowing the wearer to handle small pieces. In addition, they boast a reinforced thumb crotch which will enhance durability.

Technical specifications


Attributes
Size6
Cutting resistance levelE
Usage environmentDry
Abrasion resistance level4
CoatingPolyurethane
Cuff styleElasticated knit wrist
Length250 mm
TypeGlove
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
  • Usually arrives within 14 working days