POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK SZ 10
POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK
See technical informationSee documentsReferences
Polyco Healthline:DFAL21-10
Rubix:415A1979
Manufacturer :DFAL21-10

Documents
Product details : POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK SZ 10
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | f |
| Main material | polyurethane |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 2 |
| Coating of the gloves | polyurethane |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- Usually arrives within 14 working days
