TRAFFIGLOV TG6040 NITRILE MICROFOAM GLOVES GREEN 3X42E X1XXXX 7/S
Traffi Cut E 21gg Glove
See technical informationSee documentsReferences
TraffiGlove:TG6040-7/S
Rubix:411A6326
Manufacturer :TG6040-7/S





Documents
Product details : TRAFFIGLOV TG6040 NITRILE MICROFOAM GLOVES GREEN 3X42E X1XXXX 7/S
• The industry’s finest gauge cut-resistant glove, delivering an ultralightweight,
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, the TG6040
delivers high cut protection for lightweight applications, and does so
without using glass or steel reinforcements in core composition.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent grip.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• OEKO-TEX® Standard 100 certified, guaranteeing that the glove is free
from harmful chemicals and hazardous substances.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Enables seamless interaction with touchscreen devices, eliminating the
need to remove gloves while using smart devices.
• The green coloured liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level E/A5). This aids safety managers in
ensuring compliance and contributes to the reduction of workplace hand
injuries.
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, the TG6040
delivers high cut protection for lightweight applications, and does so
without using glass or steel reinforcements in core composition.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent grip.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• OEKO-TEX® Standard 100 certified, guaranteeing that the glove is free
from harmful chemicals and hazardous substances.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Enables seamless interaction with touchscreen devices, eliminating the
need to remove gloves while using smart devices.
• The green coloured liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level E/A5). This aids safety managers in
ensuring compliance and contributes to the reduction of workplace hand
injuries.
Applications
• Assembly
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Cutting resistance level | e |
| Main material | nitrile |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | x |
| Coating of the gloves | nitrile |
| Colour | green |
| Material | 75% uhmwpe, 20% nylon, 5% elastane, nitrile micro foam |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days
