UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 9/L
Cut Protection Glove
See technical informationSee documentsReferences
Uvex:606049
Rubix:222A3300
EAN:4048612051788

Documents
Product details : UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 9/L
Made with the latest generation of patented uvex Bamboo TwinFlex® technology, the uvex D500 foam glove combines comfort features such as maximum flexibility, perfect fit and dexterity with outstanding cut protection performance to EN 388:2016 (level D) standard. The glove is highly resistant to abrasion, for prolonged product life and exceptional cost efficiency.
Strengths
•Ergonomic fit
Good grip
Excellent abrasion resistance
Very good tactile feel
Good grip
Excellent abrasion resistance
Very good tactile feel
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | x |
| Main material | textile |
| Food contact | no |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | elastomer |
| Material | bamboo viscose;dyneema® diamond;steel;polyamide |
Show UNSPSC/ECL@SS
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
- Usually arrives within 14 working days
